Red Rack, Red, 20 in D, 72 in H
Mfr # RRWM-10/24
Zoro # G2119726
product price: $3,505.99
/eaKey Features
Overall Depth
20 in
Overall Height
72 in
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Material
Tubular Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRWM-10/24
Zoro #
G2119726
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
20 in
Overall Height
72 in
Compartment Size
24 in
Overall Length
249 in
Width
248-1/2"
Height
72"
Depth
20"
Details
Item
Red Rack
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Material
Tubular Steel
Mounting
Wall Mount
Number of Compartments
10
Number of Sides
1
Load Capacity
3500 lb.
Description
Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 10, Compartment Size 24 in, Red, Overall Depth 20 in, Overall Height 72 in, Overall Length 249 in, Material Steel, Includes (2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.