Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Rack, Red, 20 in D, 72 in H

  • Mfr # RRWM-6/24

  • Zoro # G2119979


product price: $2,163.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
20 in
Overall Height
72 in
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Overall Length
150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRWM-6/24
Zoro #
G2119979
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 in
Overall Height
72 in
Overall Length
150 in
Compartment Size
24 in
Height
72"
Depth
20"
Width
149-1/2"

Details

Item
Red Rack
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Material
Tubular Steel
Mounting
Wall Mount
Number of Compartments
6
Number of Sides
1
Load Capacity
3500 lb.

Description

Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 6, Compartment Size 24 in, Red, Overall Depth 20 in, Overall Height 72 in, Overall Length 150 in, Material Steel, Includes (2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.