Red Rack, Red, 21 3/4 in D, 72 in H
Mfr # RRWM-9/24
Zoro # G2116040
product price: $3,178.99
/eaKey Features
Overall Depth
21 3/4 in
Overall Height
72 in
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRWM-9/24
Zoro #
G2116040
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21 3/4 in
Overall Height
72 in
Overall Length
223 3/4 in
Compartment Size
20 in
Depth
20"
Height
72"
Width
223-3/4"
Details
Item
Red Rack
Color
Red
Includes
(2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Mounting
Wall Mount
Number of Sides
1
Material
Tubular Steel
Number of Compartments
9
Load Capacity
3500 lb.
Description
Turnout Gear Storage Rack, Wall Mount, Number of Sides 1, Number of Compartments 9, Compartment Size 20 in, Red, Overall Depth 21 3/4 in, Overall Height 72 in, Overall Length 223 3/4 in, Material Steel, Includes (2) Bunker Pant Hooks, Hanging Pole, Snap-On Label Holder with Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.