Phosphate Buffered Saline, 10 L

  • Mfr # MRGF-6230-010L
  • Zoro # G722586780
product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Volume
10 L
Features
Ultra Pure Quality Makes Buffer Ideal for use in a Variety of Cell Culture Procedures
Container Type
Bottle
Shelf Life
3 yr
Product Type
Phosphate Buffered Saline
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MRGF-6230-010L
Zoro #
G722586780
UPC #
-
Country of Origin
United States

Details

Volume
10 L
Features
Ultra Pure Quality Makes Buffer Ideal for use in a Variety of Cell Culture Procedures
Container Type
Bottle
Shelf Life
3 yr
Product Type
Phosphate Buffered Saline
Item
Phosphate Buffered Saline
Application
Biomolecular
Form
Liquid
CAS Number
7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
Chemical Grade
Ultra Pure
Quantity
1
Color
Colorless
Container Material
Plastic
Special Information
Ideal for use in a Variety of Cell Culture Procedures
Standards
ISO 9001
Storage Temperature
Room Temperature
pH Level
7.4 pH
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Compatible Product Type
Universal
Calibration Certificate
No
Chemical Properties
BSE/TSE Free, DNase Free, Low Bioburden, Nuclease Free, Pyrogen Free, RNase Free
Chemical Formula
H2O; NaCl; Na2HPO4; KCl; KH2PO4
For Laboratory Technique
Manufacturer Methods, PCR, qPCR
Molecular Weight
411.029 F.W.
Wire Color
Colorless

Description

Phosphate Buffered Saline, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Molecular Weight 411.029 F.W., Chemical Formula H2O; NaCl; Na2HPO4; KCl; KH2PO4, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information Ideal for use in a Variety of Cell Culture Procedures

Restrictions

Hazardous material

Ratings & reviews