Shop GROWCELLS

Phosphate Buffered Saline, 10 L

  • Mfr # MRGF-6235-010L
  • Zoro # G622587467

product price: 
$
282.99
/ea
Free Shipping & Returns

Key Features

Product Type
Phosphate Buffered Saline
Form
Liquid
Chemical Grade
Ultra Pure
Features
Ultra Pure Quality Makes Buffer Ideal for use in a Variety of Cell Culture Procedures
Shelf Life
3 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MRGF-6235-010L
Zoro #
G622587467
UPC #
-
Country of Origin
United States

Details

Product Type
Phosphate Buffered Saline
Form
Liquid
Item
Phosphate Buffered Saline
Chemical Grade
Ultra Pure
Features
Ultra Pure Quality Makes Buffer Ideal for use in a Variety of Cell Culture Procedures
Shelf Life
3 yr
Volume
10 L
Application
Biomolecular
Color
Colorless
CAS Number
7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
Container Material
Plastic
Container Type
Bottle
Quantity
1
Calibration Certificate
No
For Laboratory Technique
Manufacturer Methods, PCR, qPCR
Chemical Formula
H2O; Na2HPO4; KCl; KH2PO4; NaCl
Storage Temperature
Room Temperature
Chemical Properties
BSE/TSE Free, DNase Free, Low Bioburden, Nuclease Free, Pyrogen Free, RNase Free
Special Information
Ideal for use in a Variety of Cell Culture Procedures
Standards
ISO 9001
Compatible Product Type
Universal
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Molecular Weight
411.029 F.W.
pH Level
7.4 pH
Wire Color
Colorless

Description

Phosphate Buffered Saline, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Molecular Weight 411.029 F.W., Chemical Formula H2O; Na2HPO4; KCl; KH2PO4; NaCl, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information Ideal for use in a Variety of Cell Culture Procedures

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.