Shop GROWCELLS

Phosphate Buffered Saline, Box, 20 L

  • Mfr # MRGF-6230-020Q
  • Zoro # G922588058

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Volume
20 L
Color
Colorless
Application
Biomolecular
Container Material
Plastic
Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MRGF-6230-020Q
Zoro #
G922588058
UPC #
-
Country of Origin
United States

Details

Volume
20 L
Color
Colorless
Application
Biomolecular
Container Material
Plastic
Form
Liquid
Quantity
1
Container Type
Box
Product Type
Phosphate Buffered Saline
Chemical Grade
Ultra Pure
Shelf Life
3 yr
Features
Ultra Pure Quality Makes Buffer Ideal for use in a Variety of Cell Culture Procedures
CAS Number
7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
Item
Phosphate Buffered Saline
Special Information
Ideal for use in a Variety of Cell Culture Procedures
Molecular Weight
411.029 F.W.
For Laboratory Technique
Manufacturer Methods, PCR, qPCR
Calibration Certificate
No
pH Level
7.4 pH
Chemical Formula
H2O; NaCl; Na2HPO4; KCl; KH2PO4
Storage Temperature
Room Temperature
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Standards
ISO 9001
Compatible Product Type
Universal
Chemical Properties
BSE/TSE Free, DNase Free, Low Bioburden, Nuclease Free, Pyrogen Free, RNase Free
Wire Color
Colorless

Description

Phosphate Buffered Saline, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Molecular Weight 411.029 F.W., Chemical Formula H2O; NaCl; Na2HPO4; KCl; KH2PO4, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information Ideal for use in a Variety of Cell Culture Procedures

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.