Phosphate Buffered Saline, Box, 20 L

  • Mfr # MRGF-6395-020Q
  • Zoro # G622588051
product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Application
Biomolecular
Container Material
Plastic
CAS Number
7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
Color
Colorless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MRGF-6395-020Q
Zoro #
G622588051
UPC #
-
Country of Origin
United States

Details

Form
Liquid
Application
Biomolecular
Container Material
Plastic
CAS Number
7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0
Color
Colorless
Item
Phosphate Buffered Saline
Container Type
Box
Chemical Grade
Ultra Pure
Volume
20 L
Storage Temperature
Room Temperature
Product Type
Phosphate Buffered Saline
Features
Ultra Pure Quality Makes Buffer Ideal for use in a Variety of Cell Culture Procedures
Shelf Life
3 yr
Special Information
Ideal for use in a Variety of Cell Culture Procedures
Chemical Formula
NaCl; Na2HPO4; KCl; KH2PO4; H2O
Chemical Properties
BSE/TSE Free, DNase Free, Low Bioburden, Nuclease Free, Pyrogen Free, RNase Free
Standards
ISO 9001
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Quantity
1
Compatible Product Type
Universal
pH Level
7.4 pH
For Laboratory Technique
Manufacturer Methods, PCR, qPCR
Calibration Certificate
No
Molecular Weight
411.029 F.W.
Wire Color
Colorless

Description

Phosphate Buffered Saline, Concentration Not Applicable, CAS Number 7447-40-7, 7558-79-4, 7647-14-5, 7732-18-5, 7778-77-0, Molecular Weight 411.029 F.W., Chemical Formula NaCl; Na2HPO4; KCl; KH2PO4; H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information Ideal for use in a Variety of Cell Culture Procedures

Restrictions

Hazardous material

Ratings & reviews