Shop GROWCELLS

Sterile Saline, Clear, Box, 20 L

  • Mfr # MSDW-020Q
  • Zoro # G222587973

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Product Type
Sterile Saline
Quantity
1
Chemical Formula
NaCl
Chemical Grade
Ultra Pure
Features
Ultrapure Sterile NaCl Saline Solution is Commonly Used in a Wide Variety of Molecular and Cellular Biology Application
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSDW-020Q
Zoro #
G222587973
UPC #
-
Country of Origin
United States

Details

Product Type
Sterile Saline
Quantity
1
Chemical Formula
NaCl
Chemical Grade
Ultra Pure
Item
Sterile Saline
Features
Ultrapure Sterile NaCl Saline Solution is Commonly Used in a Wide Variety of Molecular and Cellular Biology Application
Form
Liquid
Shelf Life
3 yr
Storage Temperature
Room Temperature
Container Type
Box
CAS Number
7647-14-5
Container Material
Plastic
Volume
20 L
Application
Molecular and Cellular Biology Applications
Color
Colorless
Calibration Certificate
No
Chemical Properties
DNase Free, Low Bioburden, Pyrogen Free, RNase Free
Special Information
Commonly Used in a Wide Variety of Molecular and Cellular Biology Application
Standards
ISO 9001
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Molecular Weight
58.44 g/mol
Compatible Product Type
Universal
For Laboratory Technique
EPA Methods, PCR, Standard Methods for the Examination of Water and Wastewater
pH Level
5.5 - 7.5
Wire Color
Colorless

Description

Sterile Saline, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44 g/mol, Chemical Formula NaCl, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information Commonly Used in a Wide Variety of Molecular and Cellular Biology Application

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.