Tris-Borate EDTA, Clear, Box, 10 L
- Mfr # MRGF-4216-010Q
- Zoro # G422587926
product price:ย
$
268.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
3 yr
Features
TBE is the Most Commonly Used Buffer for DNA and RNA Electrophoresis
Form
Liquid
Storage Temperature
Room Temperature
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRGF-4216-010Q
- Zoro #
- G422587926
- UPC #
- -
- Country of Origin
- United States
Details
- Shelf Life
- 3 yr
- Features
- TBE is the Most Commonly Used Buffer for DNA and RNA Electrophoresis
- Form
- Liquid
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Item
- Tris-Borate EDTA
- Container Type
- Box
- Product Type
- Tris-Borate EDTA
- CAS Number
- 10043-35-3, 6381-92-6, 77-86-1
- Volume
- 10 L
- Container Material
- Plastic
- Application
- Electrophoresis
- Color
- Colorless
- Chemical Grade
- Ultra Pure
- Chemical Formula
- C4H11NO3; H3BO3; C10H14N2Na2O8ยท2H2O
- Calibration Certificate
- No
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- pH Level
- 8.3 pH
- Chemical Properties
- DNase Free, Nuclease Free, RNase Free
- Special Information
- For DNA and RNA Electrophoresis
- For Laboratory Technique
- Manufacturer Methods, PCR
- Standards
- ISO 9001
- Compatible Product Type
- Universal
- Wire Color
- Colorless
Description
Tris-Borate EDTA, Concentration Not Applicable, CAS Number 10043-35-3, 6381-92-6, 77-86-1, Molecular Weight Not Applicable, Chemical Formula C4H11NO3; H3BO3; C10H14N2Na2O8ยท2H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information For DNA and RNA Electrophoresis
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.