Tris EDTA, Clear, Bottle, 1 L
- Mfr # MRGF-4240
- Zoro # G722586605
product price:ย
$
43.69
/ea
Key Features
Color
Colorless
Container Type
Bottle
Product Type
Tris EDTA
Features
Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
Special Information
Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRGF-4240
- Zoro #
- G722586605
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Tris EDTA
- Item
- Tris EDTA
- Features
- Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
- Special Information
- Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
- Volume
- 1 L
- CAS Number
- 6381-92-6, 77-86-1
- Form
- Liquid
- Container Material
- Plastic
- Quantity
- 1
- Shelf Life
- 3 yr
- Chemical Grade
- Ultra Pure
- Application
- Electrophoresis
- Storage Temperature
- Room Temperature
- pH Level
- 8.0 pH
- Standards
- ISO 9001
- For Laboratory Technique
- Manufacturer Methods, PCR, qPCR
- Calibration Certificate
- No
- Chemical Properties
- DNase Free, Nuclease Free, Protease Free, RNase Free
- Compatible Product Type
- Universal
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- Chemical Formula
- C10H14N2Na2O8ยท2H2O; C4H11NO3
- Wire Color
- Colorless
Description
Tris EDTA, Concentration Not Applicable, CAS Number 6381-92-6, 77-86-1, Molecular Weight Not Applicable, Chemical Formula C10H14N2Na2O8ยท2H2O; C4H11NO3, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.