Shop GROWCELLS
See all product information
Create Account
Tris EDTA, Clear, Box, 20 L
- Mfr # MRGF-4240-20Q
- Zoro # G522587857
product price:ย
$
318.99
/ea
Free Shipping & Returns
Key Features
Product Type
Tris EDTA
Storage Temperature
Room Temperature
Form
Liquid
Chemical Grade
Ultra Pure
Container Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRGF-4240-20Q
- Zoro #
- G522587857
- UPC #
- -
- Country of Origin
- United States
Details
- Product Type
- Tris EDTA
- Storage Temperature
- Room Temperature
- Form
- Liquid
- Chemical Grade
- Ultra Pure
- Container Type
- Box
- Quantity
- 1
- Shelf Life
- 3 yr
- Special Information
- Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
- CAS Number
- 6381-92-6, 77-86-1
- Features
- Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
- Application
- Electrophoresis
- Color
- Colorless
- Volume
- 20 L
- Item
- Tris EDTA
- Container Material
- Plastic
- Standards
- ISO 9001
- Compatible Product Type
- Universal
- Calibration Certificate
- No
- Chemical Properties
- DNase Free, Nuclease Free, Protease Free, RNase Free
- For Laboratory Technique
- Manufacturer Methods, PCR, qPCR
- Chemical Formula
- C10H14N2Na2O8ยท2H2O; C4H11NO3
- Shipping Restrictions
- CHEMICAL NOT REGULATED FOR TRANSPORT
- pH Level
- 8.0 pH
- Wire Color
- Colorless
Description
Tris EDTA, Concentration Not Applicable, CAS Number 6381-92-6, 77-86-1, Molecular Weight Not Applicable, Chemical Formula C10H14N2Na2O8ยท2H2O; C4H11NO3, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 3 yr, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards ISO 9001, Special Information Nuclease Free TE is Used to Solubilize DNA/RNA While Providing Protection from Degradation
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.