REAL RED 1000W HPS Lamp, Mogul Base E39, Single-Ended, 2000K
- Mfr # GLL-1000-HPS
- Zoro # G023654058
product price:Â
$
46.75
/ea
Key Features
Voltage
250V
Length
15 in
For Use With
Open/Enclosed fixtures
Width
3.11 in
Application
Indoor growers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLL-1000-HPS
- Zoro #
- G023654058
- UPC #
- 846750061270
- Country of Origin
- China
- Voltage
- 250V
- For Use With
- Open/Enclosed fixtures
- Item
- High Pressure Sodium Lamp
- Application
- Indoor growers
Dimensions
- Length
- 15 in
- Width
- 3.11 in
Description
The Growlite REAL RED 1000W High Pressure Sodium (HPS) Lamp is engineered to deliver high-intensity, deep-red spectral output optimized for flowering stages in horticultural applications. Designed for use in standard mogul base (E39) fixtures, this single-ended lamp provides reliable performance for both commercial and indoor growing environments. The lamp produces approximately 1750 umol/s of photosynthetic photon flux (PPF) and delivers up to 140,000 lumens of light output after initial operation, providing strong intensity and effective canopy penetration. With a 2000K color temperature, the REAL RED spectrum enhances flowering and fruiting performance for a wide range of crops. Single-ended HPS lamp design allows for cooler operation compared to double-ended alternatives, making it suitable for growers looking to reduce heat load while maintaining high light output. The lamp is compatible with ANSI S52 ballasts and operates at 1000W with a nominal voltage of 250V and current of 4.7A. Constructed with a durable arc tube and high-quality internal components, the lamp is rated for an average life of approximately 32,000 hours. It supports universal burn positions and can be used in both open and enclosed fixtures, offering flexibility across different lighting systems. The mogul base (E39) configuration allows for easy installation into existing HID fixtures, and the lamp performs best when paired with Growlite reflector systems such as OG and Convex series fixtures. With its high output, optimized red spectrum, and long service life, the Growlite REAL RED 1000W HPS Lamp provides a dependable solution for growers seeking efficient and effective flowering-stage lighting in controlled environment agriculture applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.