REAL RED 600W HPS Lamp, Mogul Base E39, Single-Ended, 2000K
- Mfr # GLL-600-HPS
- Zoro # G923654141
product price:Â
$
43.99
/ea
Key Features
Length
11-1/2 in
Voltage
110V
Width
1.8 in
Application
Indoor growers
For Use With
Open/Enclosed fixtures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLL-600-HPS
- Zoro #
- G923654141
- UPC #
- 846750061317
- Country of Origin
- China
Dimensions
- Length
- 11-1/2 in
- Width
- 1.8 in
Details
- Voltage
- 110V
- Item
- High Pressure Sodium Lamp
- Application
- Indoor growers
- For Use With
- Open/Enclosed fixtures
Description
The Growlite REAL RED 600W High Pressure Sodium (HPS) Lamp is engineered to deliver high-intensity red-dominant spectral output optimized for flowering and fruiting stages in horticultural applications. Designed for use in standard mogul base (E39) fixtures, this single-ended lamp provides reliable performance for both commercial grow operations and indoor cultivation environments. The lamp produces approximately 954 umol/s of photosynthetic photon flux (PPF) and delivers over 88,000 lumens of light output after initial operation, providing strong intensity and effective canopy penetration. With a 2000K color temperature, the REAL RED spectrum enhances flowering performance and supports increased biomass production. Single-ended HPS lamp design allows for cooler operation compared to double-ended systems, making it ideal for applications where heat management is critical. This helps reduce cooling loads while maintaining high output, making it suitable for both greenhouse and indoor growing environments. Constructed with durable arc tube technology and high-quality internal components, the lamp is rated for an average life of approximately 32,000 hours and supports universal burn position for flexible installation. It is compatible with ANSI S106 ballasts and operates at 600W with a nominal voltage of 110V and current of 6.2A. The T15 bulb design and mogul base configuration allow easy installation into existing HID fixtures. The lamp is suitable for both open and enclosed fixtures and is commonly used with Growlite reflector systems such as OG and Convex series fixtures for optimal performance. With its high output, deep-red spectrum, and long service life, the Growlite REAL RED 600W HPS Lamp provides a dependable and energy-efficient solution for growers seeking effective flowering-stage lighting in controlled environment agriculture applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.