Cordless Dual Power Source 2800 Lumen
Mfr # LED/670T
Zoro # G716484573
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Hazardous Location Specification
Not Rated
Maximum Run Time
4 hr
Beam Angle
110 Degrees
Lighting Technology
LED
Includes Bulb
Built-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LED/670T
Zoro #
G716484573
UPC #
194199550771
Country of Origin
India
Dimensions
Power Cord Length
16 1/2 ft
Maximum Height Adjustment
66 in
Details
Hazardous Location Specification
Not Rated
Maximum Run Time
4 hr
Beam Angle
110 Degrees
Lighting Technology
LED
Includes Bulb
Built-In
Frame Color
Black/Orange
Mount Type
Magnet
Power Source
Battery
Color Rendering Index
80
Item
Temporary Job Site Light
Number of Brightness Levels
2
IP Rating
IP54
Number of Lamp Heads
1
Brightness Levels
2,800 lm
Battery Chemistry
Lithium Ion
Maximum Brightness
2,800 lm
Operating Voltage
115V AC, 220V AC
Description
Temporary Job Site Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 4 hr, Maximum Brightness 2,800 lm, Number of Brightness Levels 2, Power Cord Length 16 1/2 ft, Operating Voltage 115V AC, 220V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 66 in, Beam Angle 110 Degrees , Color Rendering Index 80, Includes Bulb Built-In
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.