Shop GROZ
See all product information
Create Account
Cordless Light w/ Type-C Quick Charge
- Mfr # LED/187
- Zoro # G816591980
product price:Â
$
83.65
/ea
Key Features
Foldable
Yes
Power Source
Battery
Hazardous Location Specification
Not Rated
Includes Ultraviolet Light
No
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED/187
- Zoro #
- G816591980
- UPC #
- 194199551297
- Country of Origin
- India
Details
- Foldable
- Yes
- Power Source
- Battery
- Hazardous Location Specification
- Not Rated
- Includes Ultraviolet Light
- No
- Item
- Rechargeable Hand Lamp
- Rechargeable
- Yes
- Includes
- USB Type-C Charging Cable
- Lighting Technology
- LED
- IP Rating
- IP54
- Includes Bulb
- Yes
- Maximum Brightness
- 700 lm
- Number of Brightness Levels
- 9
- Housing Color
- Black/Orange
- Number of Batteries Required
- 1
- Maximum Run Time
- 12 hr
- Bulb Wattage
- 10 W
- Mount Type
- Magnet
- Includes Batteries
- Yes
- Battery Chemistry
- Lithium Ion
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Rechargeable Hand Lamp, Power Source Battery, Lighting Technology LED, Bulb Wattage 10 W, Maximum Brightness 700 lm, Number of Brightness Levels 9, Maximum Run Time 12 hr, Includes Ultraviolet Light No, Housing Color Black/Orange, Mount Type Magnet, Includes USB Type-C Charging Cable, Overall Length Not Applicable, Foldable Yes, Battery Chemistry Lithium Ion, Color Rendering Index Not Applicable, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.