Zoro Homepage

Cordless Light w/150 - 300 Lumen

  • Mfr # LED/145

  • Zoro # G616313843


product price: $39.39
/ea

Key Features

Charger Model Number
Type-C Fast Charging
Switch Type
Push Button
Number of Batteries
1
Drop Rating
1 m
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/145
Zoro #
G616313843
UPC #
194199551334
Country of Origin
India

Dimensions

Battery Size
3.7V
Manufacturer Warranty Length
6 mo

Description

Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size 3.7V, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Body Color Black, Orange, Body Material Aluminum, Polycarbonate, Number of Light Output Modes 1, Maximum Beam Distance 30 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 2 hr, Series Not Applicable, Weight with Batteries 1.2 oz, Charger Style Included USB Type-C Cable, Alternate Battery Size Not Applicable, Battery Location Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.