Shop GROZ
See all product information
Create Account
Fuel Pump, Electric, 15 gpm, 24V, 24VDC, 15 Max. Flow Rate , 1/7 HP, Aluminum Die Cast, 1" NPT Inlet
- Mfr # 44041
- Zoro # G4708492
product price:Â
$
610.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V DC
Application
Agricultural; Construction; Automotive and Industrial
HP
1/7
Housing Material
Aluminum Die Cast
GPM
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44041
- Zoro #
- G4708492
- UPC #
- -
- Country of Origin
- India
- Voltage
- 24V DC
- Application
- Agricultural; Construction; Automotive and Industrial
- HP
- 1/7
- Housing Material
- Aluminum Die Cast
- GPM
- 15
- Pump Design
- Gear
- Item
- Fuel Pump,Electric,15 gpm,24V
- Type
- Electric
Dimensions
- Inlet Size
- 1" NPT
Description
Fuel Pump,Electric,15 gpm,24V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.