Grease Gun, 8,000 psi, Flexible, 14 oz
- Mfr # RGG12L
- Zoro # G206620467
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Bulk Capacity
16.9 oz
Operating Pressure - Maximum
8,000 psi
Cartridge Capacity
14 oz
Hose Type
Flexible
Flexible Hose Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGG12L
- Zoro #
- G206620467
- UPC #
- 194199473803
- Country of Origin
- India
Dimensions
- Flexible Hose Length
- 30 in
Details
- Bulk Capacity
- 16.9 oz
- Operating Pressure - Maximum
- 8,000 psi
- Item
- Grease Gun
- Cartridge Capacity
- 14 oz
- Hose Type
- Flexible
Description
Rechargeable Battery Grease Gun
World's first battery grease gun with built-in battery
Pumps 3 times higher than manual grease guns
Robust aluminium die cast head fitted with air release valve
Barrel in premium powder coated finish
Inbuilt, lightweight & compact battery : 2000 mAh Lithium-Ion battery powers the 12V motor
Empties upto 7 (14oz./400gms) grease cartridges on full charge
Fast charging of battery via Type-C charging cable
Designed for everyday maintenance jobs in garages, workshops & other applications
Complete with 30" (750 mm) High Pressure Hose with Spring Guard & 3 Jaw Hydraulic Coupler
Develops upto 8000 PSI
Delivers upto 3 Oz. per minute
World's first battery grease gun with built-in battery
Pumps 3 times higher than manual grease guns
Robust aluminium die cast head fitted with air release valve
Barrel in premium powder coated finish
Inbuilt, lightweight & compact battery : 2000 mAh Lithium-Ion battery powers the 12V motor
Empties upto 7 (14oz./400gms) grease cartridges on full charge
Fast charging of battery via Type-C charging cable
Designed for everyday maintenance jobs in garages, workshops & other applications
Complete with 30" (750 mm) High Pressure Hose with Spring Guard & 3 Jaw Hydraulic Coupler
Develops upto 8000 PSI
Delivers upto 3 Oz. per minute
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.