Oil Pump, Air, 45 PSI, 8 gpm
- Mfr # 45315
- Zoro # G4709472
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air
Working Flow Max. (GPM)
8 gpm
Outlet Pressure Max. (PSI)
45 psi
Type
Air-Operated
Max. Air Inlet PSI
100 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45315
- Zoro #
- G4709472
- UPC #
- -
- Country of Origin
- India
- Item
- Oil Pump
- Power Source
- Air
- Working Flow Max. (GPM)
- 8 gpm
- Outlet Pressure Max. (PSI)
- 45 psi
- Type
- Air-Operated
- Max. Air Inlet PSI
- 100 PSI
Description
Transfer Pump,Air Operated,Dispensng DEF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.