Zoro Homepage

Professional Plastic Measures with Flexible Spout and Dust Cap, 6 Quart

  • Mfr # 41881

  • Zoro # G216468127


product price: $18.29
/ea

Key Features

Application
Trucks, Heavy Vehicles, Tractors, Engines, Transmission Systems
For Use With
Oils
Capacity
6 qz
Overall Length
11.02 in
Bowl Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41881
Zoro #
G216468127
UPC #
-
Country of Origin
India

Dimensions

Overall Length
11.02 in
Width (In.)
8.46 in
Height (In.)
12.6 in

Details

Application
Trucks, Heavy Vehicles, Tractors, Engines, Transmission Systems
For Use With
Oils
Capacity
6 qz
Bowl Material
Polyethylene
Item
Measuring Jug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.