
Professional Plastic Measures with Flexible Spout and Dust Cap, 8 Quart
Mfr # 41882
Zoro # G116468128
product price: $21.38
/eaKey Features
Width (In.)
8.66 in
Bowl Material
Polyethylene
Height (In.)
12.99 in
Capacity
8 qz
For Use With
Oils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41882
Zoro #
G116468128
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
8.66 in
Height (In.)
12.99 in
Overall Length
11.81 in
Details
Bowl Material
Polyethylene
Capacity
8 qz
For Use With
Oils
Item
Measuring Jug
Application
Trucks, Heavy Vehicles, Tractors, Engines, Transmission Systems
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.