5.5 lbs Tire Hammers with Fiberglass Handle Overall Length 16''

  • Mfr # 34770

  • Zoro # G922706865


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Fiberglass
Rubber Face Diameter
2.75 in
Material
Steel, Rubber, Fiberglass
Includes
Tire Hammer
Application
Changing, mounting, and dismantling tires on cars, trucks, buses, tractors, and aircraft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34770
Zoro #
G922706865
UPC #
-
Country of Origin
India

Dimensions

Rubber Face Diameter
2.75 in
Length
16.54 in
Width
8.46 in
Handle Length
16 in
Height
2.76 in

Details

Handle Material
Fiberglass
Item
Tire Hammer
Material
Steel, Rubber, Fiberglass
Includes
Tire Hammer
Application
Changing, mounting, and dismantling tires on cars, trucks, buses, tractors, and aircraft.
Color
Orange and Black
For Use With
Tires

Description

The Groz Tire Hammer with Fiberglass Handle is engineered for changing, mounting, and dismantling tires on cars, trucks, buses, tractors, and aircraft. The attached head has two sides; steel and rubber. The forged steel side is durable and strong and the solid rubber side provides gentle yet firm blows with minimal rebound. This rubber side is cured for high durability, preventing cracks and breakage under pressure, making it perfect for non-marring tasks such as driving lock rings on tires. The lightweight fiberglass handle offers a controlled and balanced swing with a TPR grip absorbs shock and vibration, providing a non-slip hold. With a 25% wider neck and polypropylene jacket, the handle is suitably designed for protection against overstrikes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.