Zoro Homepage

Dual Fluid Transfer and Air Pump with Quick Connect Adapter

  • Mfr # 44523

  • Zoro # G722706867


product price: $24.59
/ea

Key Features

Application
Garages, bike tires, sports balls, cars, boats
Color
Black and Clear
Max. Pressure
up to 50 PSI
Hose Length
48 in (each)
Height
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44523
Zoro #
G722706867
UPC #
-
Country of Origin
India

Dimensions

Hose Length
48 in (each)
Height
12.8 in
Length
12.48 in
Width
2.56 in

Details

Item
Handheld Air and Fluid Transfer Pump
Application
Garages, bike tires, sports balls, cars, boats
Color
Black and Clear
Max. Pressure
up to 50 PSI
For Use With
Air, light oils, and water-based media
Material
Polyproplene, PVC
Flow Rate (GPM)
up to 3 GPM
Includes
Hand operated transfer pump, two 48" (1200 mm) x 1/2" (12 mm) diameter hoses, 15" (380 mm) air pressure hose, Snap-shut valve, Quick Connect Adapter, Inflation needle

Description

The Groz Dual Fluid Transfer and Air Pump with Quick Connect Adapter is a portable hand-operated pump that can either pump air or low viscosity fluids. This pump has a unique coupler design for greater holding power, eliminating the mess caused by loose hoses while providing a quick and hassle-free fluid transfer. Small and lightweight, these pumps easily fit in a toolbox or trunk of a car and can be used with standard gallon containers. For use with: light oils and water-based media Flow Rate: up to 3 GPM, Air pump up to 50 PSI Comes complete with: Hand operated transfer pump 48 in (1200 mm) x 1/2 in (12 mm) diameter hoses 15” (380 mm) air pressure hose Snap-shut valve Quick Connect Adapter Inflation needle

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.