Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Plane Fuel Nozzle Swivel - 3/4 in NPT

  • Mfr # 43885

  • Zoro # G622706868


product price: $35.25
/ea

Key Features

Height
1.0625 in
Outlet
3/4' NPT M
Length
5.51 in
Includes
Fuel Nozzle
Width
1.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43885
Zoro #
G622706868
UPC #
-
Country of Origin
India

Dimensions

Height
1.0625 in
Length
5.51 in
Width
1.0625 in

Details

Item
Fuel Nozzle
Outlet
3/4' NPT M
Includes
Fuel Nozzle
Material
Aluminum Die-cast, Brass male threads
Flow Rate
50 PSI
Color
Silver
Inlet
3/4" NPT F
For Use With
Diesel, Kerosene, Gasoline, Bio-Diesel. Also compatible with fuels containing alcohol

Description

The Dual Plane Fuel Nozzle Swivel is designed to install between fuel nozzle and hose to reduce strain, provide flexibility and long life to hose. This nozzle provides 360° rotation for free movement facilitating flexibility to refuel vehicles from any direction while the Laminar flow design provides higher fuel flow. This nozzle is made from aluminum die cast with male threaded end made from brass and a dual 'O' ring seal for long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.