Groz 7 Piece Auto Body Repair Hammer Kit
- Mfr # KIT/BFT/7/HW/ST
- Zoro # G423363185
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Application
Flattening metal panels, removing dings and dents, creating outside curves, and shrinking metal for repairs
Hardness of Dollies
40-52 HRC
Hardness of Light Dinging Spoon
38-48 HRC
Hammer Hardness
48-60 HRC
For Use With
Sheet Metal of Cars, Trucks, Other Automotives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KIT/BFT/7/HW/ST
- Zoro #
- G423363185
- UPC #
- -
- Country of Origin
- India
- Application
- Flattening metal panels, removing dings and dents, creating outside curves, and shrinking metal for repairs
- Hardness of Dollies
- 40-52 HRC
- Hardness of Light Dinging Spoon
- 38-48 HRC
- Hammer Hardness
- 48-60 HRC
- For Use With
- Sheet Metal of Cars, Trucks, Other Automotives
- Material
- Steel, Wood
- Item
- Hammer Kit
- Includes
- Utility Pick Hammer, Cross Chisel Shrinking Hammer, Curved Cross Chisel Hammer, Light Dinging Spoon, Heel Dolly, Utility Dolly, Thin Toe Dolly, Case
Dimensions
- Hammer Face Diameter
- 1.5 in
Description
The Groz Auto Body Repair Hammer Kit is designed for pounding out the sheet metal of cars, trucks, and other automotives. This kit includes the hammers and dollies necessary for auto fenders, bumpers, and dent repairs. These hammers and dollies are suited for flattening metal panels, removing dings and dents, creating outside curves, and shrinking metal for repairs. Everything comes in and is easily stored in a blow molded case. This 7-piece kit includes: Utility Pick Hammer Cross Chisel Shrinking Hammer Curved Cross Chisel Hammer Light Dinging Spoon Heel Dolly Utility Dolly Thin Toe Dolly
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.