
Magnetic Grease Gun Holder
Mfr # 44844
Zoro # G522706876
product price: $27.59
/eaKey Features
Height
5.51 in
Color
Black
Width
2.76 in
Length
2.95 in
Application
holding grease guns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44844
Zoro #
G522706876
UPC #
-
Country of Origin
India
Dimensions
Height
5.51 in
Width
2.76 in
Length
2.95 in
Details
Item
Grease Gun holder
Color
Black
Application
holding grease guns
Description
The Groz Magnetic Grease Gun Holder firmly and securely holds grease guns with 2.25 in barrel diameters. This holder has dual-sided magnets and powerful N52 Neodymium magnets for a secure grip on metallic surfaces. This holder is perfect for workshops, garages, and maintenance areas, offering efficient organization and easy access to the grease gun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.