Magnetic Tool Mat, 2" x 12"
- Mfr # MMAT/N/2-12
- Zoro # G523525889
product price:Â
$
25.99
/ea
Key Features
Length
12.01 in
Depth
0.71 in
Material
Vinyl
Color
Black
Magnet Type
Neodymium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMAT/N/2-12
- Zoro #
- G523525889
- UPC #
- -
- Country of Origin
- India
- Item
- Magnetic Tool Mat
- Material
- Vinyl
- For Use With
- Automotive, Diy
- Color
- Black
- Magnet Type
- Neodymium
Dimensions
- Length
- 12.01 in
- Depth
- 0.71 in
- Width
- 2.44 in
Description
The Groz 2" x 12" Magnetic Tool Mat has 15 powerful Neodymium magnets that hold both small and large tools such as sockets, bolts, and screwdrivers securely in one place. These mats are constructed from flexible vinyl making it easy to use in any way; horizontally, vertically, upside down and even on non-flat surfaces without any damage to the surface. Perfect for garages, tool shops, and warehouses, these magnetic mats ensure a clutter-free, clean and efficient workspace.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Butyl benzyl phthalate (BBP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.