Shop GROZ USA
See all product information
Create Account
Groz Aluminum 1/2" Socket Rails
- Mfr # SRL/AL/1-2L/12
- Zoro # G723363182
product price:Â
$
36.99
/ea
Key Features
Mechanism
Quick Lock
Material
Aluminum
Includes
12 clips
Drive Size
1/2 in
Number of Clips
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRL/AL/1-2L/12
- Zoro #
- G723363182
- UPC #
- -
- Country of Origin
- India
- Mechanism
- Quick Lock
- Material
- Aluminum
- Includes
- 12 clips
- Number of Clips
- 12
- Application
- Keeping sockets secure garages and automotive workshops
- Item
- Socket Rail
- Shape
- Rectangle
- For Use With
- Sockets
- Color
- Black
Dimensions
- Drive Size
- 1/2 in
- Depth
- 12.2 in
- Length
- 1.77 in
- Size
- 1/2 in
- Width
- 1.97 in
Description
The Groz Aluminum 1/2" Socket Rails keep sockets secure even when dropped. The patented "Press to Release mechanism" is a spring-loaded quick lock mechanism that ensures your sockets stay in place, even when turned upside down. This design features a press-and-fit clip system that holds and easily removes sockets, making it compatible with regular, deep, SAE, and metric sockets. Ideal for garages and automotive workshops, the rail can be customized by removing any of the included 12 clips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.