Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Siphon Pump with Non-Return Valve, up to 0.84 GPM

  • Mfr # 44516

  • Zoro # G922706872


product price: $11.39
/ea

Key Features

For Use With
Diesel, Kerosene, Oil, Water-based media, Gasoline
Material
Rubber
Height
2.56 in
Length
5.51 in
Width
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44516
Zoro #
G922706872
UPC #
-
Country of Origin
India

Dimensions

Height
2.56 in
Length
5.51 in
Width
9.84 in
Hose Length
2.7 ft (each)

Details

For Use With
Diesel, Kerosene, Oil, Water-based media, Gasoline
Material
Rubber
Item
Siphon Pump
Includes
Rubber pump bulb, two 2.7 foot long PVC Hoses attached.
Application
Fluid transfer
Hose Tube Material
PVC
Pump Type
Manual
Action Type
Siphon
Color
Black and Clear
Max. Flow Rate
0.84 GPM
Power Source
Hand Operated

Description

The Groz Siphon Pump with Non-Return Valve is a portable and easy to use hand operated pump for transferring or evacuating a wide variety of media. This pump has a back flow valve that prevents an unwanted reverse flow of liquid and media. For a hassle-free and clean transfer of media, insert the siphon hose into the liquid, pump the bulb, and gravity does the rest. This pump comes complete with two 2.7 feet long PVC hoses attached to each side of the bulb. For use with: light oils, water based media, Diesel, Kerosene, and Gasoline Flow Rate: Up to 0.84 GPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.