Universal Female Bulk Loader Valve Adapter
- Mfr # ADP/9147
- Zoro # G023525884
product price:Â
$
9.99
/ea
Key Features
Overall Length
1.97 in
Fitting Material
Metal with rubber seal
Thread Size
1/4 in NPT
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADP/9147
- Zoro #
- G023525884
- UPC #
- 194199443615
- Country of Origin
- India
Dimensions
- Overall Length
- 1.97 in
- Thread Size
- 1/4 in NPT
Details
- Fitting Material
- Metal with rubber seal
- Item
- Adapter
- Color
- Silver
Description
The Groz Universal Female Loader Adapters are designed for grease filler pumps and bulk grease guns. They ensure seamless and leak-proof transfer with their rubber-sealed, threaded 1/4" NPT (F) connections. These versatile adapters accommodate both 9 mm Straight and American Tapered 0.58" (14.7 mm) Bulk Loader Valves, offering a dual-purpose solution for various loading systems. The adaptable top sleeve caters to 9 mm straight loader valves, which can be removed, allowing the base to fit the larger 0.58" (14.7 mm) loader fittings, making it a reliable and adaptable component for industrial material loading.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.