Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

115V 60 Hz Bronze Single Speed Circulator Pump

  • Mfr # 99452460

  • Zoro # G110724428


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Horsepower
0.04 HP
Maximum Feet of Head
10 ft
Amps
0.74 AMP
Discharge Pressure (PSI)
4 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99452460
Zoro #
G110724428
UPC #
5713829352377
Country of Origin
United States

Dimensions

Cord Length
6 ft
Fitting Size
0.5 in
Overall Width
6.1875 in
Overall Height
5 in
Overall Length
5 in

Details

Voltage
115 V
Horsepower
0.04 HP
Maximum Feet of Head
10 ft
Amps
0.74 AMP
Discharge Pressure (PSI)
4 psi
Color
Bronze
Flow Rate
14.5 gpm
Blower Type
1 Speed
Weight
5.92 lbs
Temperature Range
36°F - 220°F
Watts
85 W
Pump Housing Material
Bronze
Maximum Operating Pressure
145 psi
Phase
Single Phase
Connection Type
Sweat
Number of Speeds
Single-speed

Description

UP B is a circulator pump with a bronze pump housing for drinking water applications, while Grundfos UP N has stainless-steel pump housing. Both variants are recommended for underfloor heating systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.