
1/2 in. Union Bronze Threaded Isolation Valve Set
Mfr # 519850
Zoro # G310733206
product price: $82.00
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
UP15-18SU, UP15-42SU, UP25-64SU
Body Material
Bronze
Max. Pressure (PSI)
175 PSI
Type
Union
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
519850
Zoro #
G310733206
UPC #
5700394505352
Country of Origin
Unknown
Dimensions
Overall Width
1.875 in
Overall Length
2.25 in
Overall Height
2.25 in
Inlet Port Size - Hydraulic Valves
0.5 in
Details
For Use With Mfr. Model Number
UP15-18SU, UP15-42SU, UP25-64SU
Body Material
Bronze
Max. Pressure (PSI)
175 PSI
Type
Union
Color
Bronze
Application
Hot Water
Temp. Range
14°F - 230°F
Finish
Bronze Tones
Description
Set of Grundfos 1/2 in. Union threaded isolation valve for UP/UPS 125 union. Grundfos circulators are specifically designed for heating and cooling systems. This union connection set is specifically made for models like UP15-29SU 1/12 HP 115-Volt Circulator Pump with NPT Union Connection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.