1/3 HP 115-230V Single-Stage Close-Coupled In-Line Centrifugal Pump

  • Mfr # 96411792

  • Zoro # G410724425


product price:  $6,812.99
/ea
Free Shipping & Returns

Key Features

Voltage - Pumps
1 x 115/230 V
Motor RPM
1725 rpm
Height
6.375 in
Motor Type
Baldor, TEFC
Amps
6/3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96411792
Zoro #
G410724425
UPC #
5700390523930
Country of Origin
United States

Dimensions

Height
6.375 in
Width
13.5 in
Length
18.125 in
Diameter
3.43 in

Details

Voltage - Pumps
1 x 115/230 V
Motor RPM
1725 rpm
Motor Type
Baldor, TEFC
Amps
6/3 A
Hz
60 Hz
Service Factor
1.35
Insulation Class
B
Weight
59.2 lbs
Standards
UL Recognized Component, CSA
Color
Bronze
Rated Flow
44 US pgm
Primary Shaft Seal
BUBE
Application
Hot Water Recirculation
Material
Bronze, Stainless Steel
Liquid Temperature Range
5°F - 284°F

Description

Grundfos TP B pumps with pump housing in bronze and are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primely for applications such as hot water recirculation. The pumps are fitted with fixed speed motors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.