Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in. Bronze Pump Union Flange Set 25 Count

  • Mfr # 529911

  • Zoro # G410724432


product price: $84.19
/ea
Free Shipping & Returns

Key Features

For Use With
Grundfos UP pumps with 125 Union
Material
Bronze
Length
1.875 in
Size
0.75 in
Depth
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529911
Zoro #
G410724432
UPC #
5700390268480
Country of Origin
Unknown

Dimensions

Length
1.875 in
Size
0.75 in
Depth
0.75 in
Hose Inside Dia. (In.)
0.75 in
Width
0.75 in
Suction Port Size (In.)
0.75 in
Outside Dia.
1.88 in
Center-Center Fitting Size
0.75 in

Details

For Use With
Grundfos UP pumps with 125 Union
Material
Bronze
Color/Finish
Bronze Tones
Color
Bronze
Weight
1 lb
Standards
IAPMO Listed, NSF 372
Application
Circulator
End Connection
Sweat
Energy Star Compliant
No

Description

3/4 in. Bronze Pump Union Flange Set 25 Count

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.