StrtCentrifPmp, 3/4 hp, CI, 3/4", Buna-N

  • Mfr # 370A-95
  • Zoro # G423356651
product price: 
$
629.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
1
Flow Rate (Maximum)
53 gpm
Nameplate Voltage
115/230V AC
Thermal Overload Protection
Yes
Overall Height
8.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
370A-95
Zoro #
G423356651
UPC #
726846507793
Country of Origin
United States
Number of Stages
1
Flow Rate (Maximum)
53 gpm
Nameplate Voltage
115/230V AC
Thermal Overload Protection
Yes
Flow Rate @ 10 ft of Head - Maximum
47 gpm
Series
300 Series
Pumping Application
Chemical Transfer, Water Circulation, Liquid Transfer
Inlet Position
Center
Discharge Rotation Increments
90 Degrees
Inlet Orientation
Top
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Volute Material
Cast Iron
Shut Off Pressure - Maximum
75 psi
Media Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
40 Degrees F
Frequency
60 Hz
Case Pressure - Maximum
75 psi
Feet of Head (Maximum)
47 ft
Motor Speed - Maximum
3,450 RPM
Shaft Material
Stainless Steel
Impeller Material
Stainless Steel
Best Efficiency Flow
30 gpm
Pump Housing Material
Cast Iron
Shaft Seal Type
Mechanical
Features
Front Drain Plug, NEMA Base Mounted Motor
Discharge Position
Offset
Flow Rate @ 20 ft of Head (Maximum)
40 gpm
Phase
Single
Flow Rate @ 30 ft of Head (Maximum)
30 gpm
Horsepower
3/4 hp
Full Load Current
9.0/5.0 A
NPSHr
15 ft
Standards
CSA Certified, UL Recognized Motor
Motor Enclosure
Totally Enclosed Fan Cooled
Priming
Manual
Best Efficiency Head
30 ft
Flow Rate @ 15 ft of Head (Maximum)
43 gpm
Pump Design
End Suction
Duty Cycle
Continuous
Mounting Orientation
Horizontal
Flow Rate @ 40 ft of Head (Maximum)
16 gpm
Hazardous Location Class
Not Rated
Shaft Seal Material
Buna-N
Item
Straight Centrifugal Pump
Discharge Orientation
Side
Flow Rate @ 5 ft of Head (Maximum)
50 gpm

Dimensions

Overall Height
8.6 in
Solid Diameter (Maximum)
0.13 in
Motor Frame Size
56J
Overall Width
8.8 in
Overall Length
13.5 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
3/4 in
Shaft Outer Diameter
5/8 in
Inlet Diameter
1 in
Wire Rope Length
13.5 in
Length
13.5 in
Fits Chest Size
Front Drain Plug, NEMA Base Mounted Motor

Description

Straight Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 16 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 50 gpm, Flow Rate @ 15 ft of Head (Maximum) 43 gpm, Flow Rate @ 20 ft of Head (Maximum) 40 gpm, Flow Rate @ 30 ft of Head (Maximum) 30 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable

Ratings & reviews