Shop GRUNDFOS
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60Hz Multi Stage Coolant Condensate Pump With HUUV Shaft Seal, 3x266/460 V
- Mfr # 98472833
- Zoro # G710331941
product price:Â
$
6,888.00
/ea
Key Features
Voltage
220-277D/380-480Y V
For Use With
Tanks/Reservoirs
Height
48.7 in
Selected Liquid Temperature
68 °F
Pump Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98472833
- Zoro #
- G710331941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 48.7 in
- Width
- 8.66 in
- Length
- 7.95 in
Details
- Item
- Self Priming Pumps
- Voltage
- 220-277D/380-480Y V
- For Use With
- Tanks/Reservoirs
- Selected Liquid Temperature
- 68 °F
- Pump Orientation
- Vertical
- Cable Gland Entry
- 4xM25 knock out
- Hz
- 60 Hz
- Motor Type
- 132DA
- Liquid Temperature Range
- 14 to 194°F
- Motor Standard
- IEC
- Application
- Industrial liquid handling
- Max. Head (Ft.)
- 546.6 ft
- Standards
- CE,EAC,UKCA,RCM
- RPM
- 3526 rpm
- Pump Flow (GPM)
- 30.4 US gpm
- No. of Impellers
- 22
- Number of poles
- 2
- No. of Chambers
- 22
- Pump Material
- Cast Iron
- Color
- Black
Description
Multistage, immersible, self-priming, centrifugal pump for vertical installation in tanks etc. The pump head and base are in cast iron - all other wetted parts are in stainless steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.