Reserviour Pump W/ 13Ft Pump Head And 36

  • Mfr # HAT-1LT
  • Zoro # G500693730
product price: 
$
99.69
/ea

Key Features

Cord Length
4 ft
Standards
CE uk/ca
Application
Condensate Removal
Tank Material
Plastic
Tank Capacity
1/2 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HAT-1LT
Zoro #
G500693730
UPC #
856472008415
Country of Origin
China

Dimensions

Cord Length
4 ft
For Inlet Pipe Diameter
1 in
Manufacturer Warranty Length
1 yr
For Discharge Pipe Diameter
3/8 in

Details

Item
Reserviour Pump
Standards
CE uk/ca
Application
Condensate Removal
Tank Material
Plastic
Tank Capacity
1/2 gal
Media Temperature - Maximum
122 Degrees F
Shut Off Level
13 ft
For Media Type
Clear Water
Installation
Floor Standing
Tank Opacity
Solid
Frequency
50/60 Hz
Full Load Current
.53 A
Discharge Standard
Barbed
Inlet Standard
Open
Connectivity
Auxiliary Contacts
Electrical Connection Type
Plug-In
Horsepower
1/10 hp
For HVAC System Duct
Ducted
Maximum Flow Rate @ 1 Feet of Head
31 gph
Maximum Flow Rate @ 5 Feet of Head
0.46 gpm
Product Type
Condensate Removal Pump
Maximum Flow Rate @ 10 Feet of Head
0.45 gpm
Turn On Level
0.71 in
Includes Tubing
No Tubing Included
Number of Inlets
1
Priming
Manual
Feet of Head - Maximum
13 ft
Phase
Single
Media Temperature - Minimum
40 Degrees F
Power Source
Corded Electric
Includes Safety Switch
Safety Switch Included
Nameplate Voltage
115V AC
Pump Activation Type
Float Switch
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Reserviour Pump, Horsepower 1/10 hp, Maximum Flow Rate @ 10 Feet of Head 0.45 gpm, Maximum Flow Rate @ 15 Feet of Head Not Applicable, Maximum Flow Rate @ 1 Foot of Head 31 gph, Maximum Flow Rate @ 20 Feet of Head Not Applicable, Nameplate Voltage 115V AC, Shut Off Level 13 ft, Tank Capacity 1/2 gal, Turn On Level 0.71 in, Maximum Flow Rate @ 50 Feet of Head Not Applicable, Maximum Flow Rate @ 25 Feet of Head Not Applicable, Maximum Flow Rate @ 30 Feet of Head Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews