Zoro Homepage

Booster Pump, 7.5 hp, 200/240V AC

  • Mfr # 99381547

  • Zoro # G416556082


original price: $10,423.99
10% off
new price: $9,381.99
/ea
Free Shipping & Returns

Key Features

NSF Certifications for Food and Drinking Water
NSF 61
Motor Frame Designation
132F
Motor Ambient Temperature - Maximum
131 Degrees F
Duty Cycle
Continuous
Standards
ACS, AISI 304, CE, cURus, EAC, EN 1.4301, ISO9906:2012 3B, NEMA, NSF61, UBA, UKCA, WRAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99381547
Zoro #
G416556082
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
2 in
Compatible Intake Pipe Size
2 in
Inlet Diameter
2 in
Overall Length
13.6 in
Overall Height
14.5 in
Overall Width
21.6 in
Discharge Diameter
2 in

Description

CME25-2 A-S-I-E-AQQE V-A-D-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.