Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/8hp, 115VAC

  • Mfr # 92603107

  • Zoro # G815193369


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/8 hp
Number of Speeds
1
Face to Face Dimension
6 1/2 in
Maximum Flow Rate @ 10 Feet of Head
10 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92603107
Zoro #
G815193369
UPC #
-
Country of Origin
Denmark

Dimensions

Face to Face Dimension
6 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/8 hp
Number of Speeds
1
Maximum Flow Rate @ 10 Feet of Head
10 gpm
Impeller Material
Composite
Standards
ASTM A48-25A, cULus, EN 1561 EN-GJL-150, FCC
Includes
(2) Gaskets, (2) Screws, Blanking Plug, Check Valve, Power Connector, Quick Guide, Safety Instructions Booklet
Nameplate Voltage
115V AC
Includes Timer
No Timer Included
Pump Casing Material
Cast Iron
Application
Circulating
ANSI Flange Class
Class 150
Flow Rate - Maximum
8 gpm
Media Temperature - Maximum
230 Degrees F
Thermostat Included
No Thermostat Included
For Media Type
Clear Water
Electrical Connection Type
Plug-In
Includes Union
No Union Included
Rotor Type
Wet
Media Temperature - Minimum
35.6 Degrees F
Pump Technology
Centrifugal
Priming
Self-Priming
Number of Pump Heads
1
Mounting Orientation
Horizontal
Operating Pressure - Maximum
175 psi
Operating Modes
Constant Pressure
Full Load Current
0.71 A
Includes Volute
Volute Included
Includes Flange
No Flange Included
Feet of Head - Maximum
19 ft
Pump Construction
2-Piece
Frequency
60 Hz
Motor Design
ECM
For Low Lead Compliance Level
CE
Connection Standard
Flange
Motor Enclosure Design
Totally Enclosed Non-Ventilated

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.