Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/8hp, 115VAC

  • Mfr # 92603108

  • Zoro # G915193924


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/8 hp
Number of Speeds
Variable
Maximum Flow Rate @ 10 Feet of Head
10 gpm
Standards
ASTM A48-25A, cULus, EN 1561 EN-GJL-150, FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92603108
Zoro #
G915193924
UPC #
-
Country of Origin
Denmark

Dimensions

Manufacturer Warranty Length
30 mo
Face to Face Dimension
6 1/2 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/8 hp
Number of Speeds
Variable
Maximum Flow Rate @ 10 Feet of Head
10 gpm
Standards
ASTM A48-25A, cULus, EN 1561 EN-GJL-150, FCC
Impeller Material
Composite
Nameplate Voltage
115V AC
Operating Modes
Constant Pressure
Frequency
60 Hz
Motor Design
ECM
Includes Timer
Timer Included
Pump Construction
2-Piece
For Media Type
Clear Water
Rotor Type
Wet
Electrical Connection Type
Plug-In
Thermostat Included
No Thermostat Included
Application
Circulating
Full Load Current
0.71 A
Number of Flange Mounting Holes
2
Priming
Self-Priming
Operating Pressure - Maximum
175 psi
Includes Volute
Volute Included
Mounting Orientation
Horizontal, Vertical
For Low Lead Compliance Level
CE
Number of Pump Heads
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Pump Casing Material
Cast Iron
Connection Standard
Flange
Feet of Head - Maximum
19 ft
Connectivity
Wi-Fi
Includes Flange
No Flange Included
Includes Union
No Union Included
Media Temperature - Maximum
230 Degrees F
Media Temperature - Minimum
35.6 Degrees F
Pump Technology
Centrifugal
ANSI Flange Class
Class 150
Flow Rate - Maximum
8 gpm

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.