Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/8hp, 115VAC

  • Mfr # 92603112

  • Zoro # G915193375


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/8 hp
Number of Speeds
Variable
Impeller Material
Composite
Face to Face Dimension
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92603112
Zoro #
G915193375
UPC #
-
Country of Origin
Denmark

Dimensions

Face to Face Dimension
6 1/2 in
Manufacturer Warranty Length
30 mo

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/8 hp
Number of Speeds
Variable
Impeller Material
Composite
Standards
ASTM A351-CF8, cULDWus, cULus, EN 1.4308, FCC
Nameplate Voltage
115V AC
Rotor Type
Wet
Mounting Orientation
Horizontal, Vertical
ANSI Flange Class
Class 150
Application
Circulating
Priming
Self-Priming
Includes Volute
Volute Included
Flow Rate - Maximum
7 gpm
Frequency
60 Hz
Includes Flange
No Flange Included
Pump Construction
2-Piece
Thermostat Included
No Thermostat Included
Connection Standard
Flange
Includes Union
No Union Included
Number of Flange Mounting Holes
2
Motor Design
Permanent Magnet AC Motor
Full Load Current
0.41 A
Connectivity
Wi-Fi
For Low Lead Compliance Level
CE
For Media Type
Clear Water
Electrical Connection Type
Plug-In
Pump Technology
Centrifugal
Operating Modes
Constant Pressure
Media Temperature - Minimum
35.6 Degrees F
Number of Pump Heads
1
Feet of Head - Maximum
10 ft
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Operating Pressure - Maximum
175 psi
Pump Casing Material
Stainless Steel
Includes Timer
Timer Included
Media Temperature - Maximum
203 Degrees F

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.