Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 3/4hp, 115VAC

  • Mfr # 96402730

  • Zoro # G716524514


original price: $3,361.99
9% off
new price: $3,025.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Rotor Type
Dry
Maximum Flow Rate @ 1 Feet of Head
76 gpm
ANSI Flange Class
Class 150
Includes Flange
No Flange Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402730
Zoro #
G716524514
UPC #
632514015784
Country of Origin
Germany

Dimensions

For Inlet Pipe Diameter
1 1/2 in
Compatible Intake Pipe Size
1 1/2 in
Face to Face Dimension
13 15/32 in
Manufacturer Warranty Length
1 yr

Details

Motor Design
Permanent Split Capacitor
Rotor Type
Dry
Maximum Flow Rate @ 1 Feet of Head
76 gpm
ANSI Flange Class
Class 150
Includes Flange
No Flange Included
Includes Volute
Volute Included
Includes Timer
No Timer Included
Connection Type
Flange
Horsepower
3/4 hp
Full Load Current
5.5/5.8 A
Media Temperature - Maximum
248 Degrees F
Application
Circulating
Maximum Flow Rate @ 25 Feet of Head
52 gpm
Series
UPS
Includes
(2) Gaskets
Includes Union
No Union Included
Voltage
115V AC
Operating Modes
Constant Pressure
Electrical Connection Type
Hardwired
Number of Pump Heads
1
For Use With Potable Systems
No
Media Temperature - Minimum
14 Degrees F
Pump Type
Multi-Speed
Thermostat Included
No Thermostat Included
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Media Temperature
248 Degrees F
Standards
AISI 304, ASTM 35 B - 40 B, CUL, DIN W.-Nr. 1.4301, EN-JL1040
Phase
Single
Item
Hydronic Circulating Pump
Pump Housing Material
Cast Iron
Fits Brand
Grundfos
Flow Rate - Maximum
76 gpm
Connection Standard
Flange
Maximum Flow Rate @ 10 Feet of Head
68 gpm
Compatible Media Type
Water
Number of Flange Mounting Holes
4
Mounting Orientation
Horizontal
Amps
5.5/5.8 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Frequency
60 Hz
For Low Lead Compliance Level
CE
Maximum Flow Rate @ 20 Feet of Head
57 gpm
Priming
Self-Priming
Maximum Flow Rate @ 30 Feet of Head
43 gpm
Maximum Operating Pressure
145 psi
Flange or Union Included
No
Feet of Head - Maximum
46 ft
Maximum Flow Rate @ 5 Feet of Head
73 gpm
Requires Dedicated Return Line
Dedicated Return Line Required
Operating Pressure - Maximum
145 psi
Maximum Flow Rate @ 15 Feet of Head
63 gpm
Maximum Flow Rate @ 40 Feet of Head
23 gpm
Minimum Media Temperature
14 Degrees F
Maximum Feet of Head
53 ft
Pump Technology
Centrifugal
Impeller Material
Stainless Steel
Nameplate Voltage
115V AC
Number of Speeds
3
Pump Casing Material
Cast Iron
Pump Construction
2-Piece
For Media Type
Clear Water

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 13 15/32 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 3/4 hp, Maximum Feet of Head 53 ft, Maximum Flow Rate @ 10 Feet of Head 68 gpm, Maximum Flow Rate @ 15 Feet of Head 63 gpm, Maximum Flow Rate @ 1 Foot of Head 76 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Maximum Flow Rate @ 20 Feet of Head 57 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.