Zoro Homepage

Circulating Pump, Flange, 3/4hp, 115VAC

  • Mfr # 96402739

  • Zoro # G110088148


product price: $5,189.00
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
3/4 hp
Number of Speeds
3
Face to Face Dimension
13 1/2 in
Standards
AISI 304, cCSAus, EN 1.4301, IAPMO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402739
Zoro #
G110088148
UPC #
-
Country of Origin
Serbia

Dimensions

Face to Face Dimension
13 1/2 in
Overall Width
12.16 in
Manufacturer Warranty Length
30 mo
Overall Height
13.5 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
3/4 hp
Number of Speeds
3
Standards
AISI 304, cCSAus, EN 1.4301, IAPMO
Application
Circulating
Impeller Material
Stainless Steel
Maximum Flow Rate @ 30 Feet of Head
43 gpm
Maximum Flow Rate @ 15 Feet of Head
62 gpm
Maximum Flow Rate @ 5 Feet of Head
72 gpm
Nameplate Voltage
115V AC
Maximum Flow Rate @ 10 Feet of Head
68 gpm
Includes Union
No Union Included
Pump Technology
Centrifugal
Connection Standard
Flange
Operating Modes
Constant Pressure
Motor Design
Permanent Split Capacitor
Revolutions Per Minute - Maximum
3,450 RPM
For Media Type
Clear Water
Full Load Current
5.8 A
Pump Construction
2-Piece
Priming
Self-Priming
ANSI Flange Class
Class 150
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Media Temperature - Maximum
248 Degrees F
Includes Timer
No Timer Included
Operating Pressure - Maximum
145 psi
Frequency
60 Hz
Thermostat Included
No Thermostat Included
Includes Volute
Volute Included
Number of Pump Heads
1
Media Temperature - Minimum
14 Degrees F
Electrical Connection Type
Hardwired
Pump Casing Material
Bronze
Mounting Orientation
Horizontal, Vertical
For Low Lead Compliance Level
CE
Number of Flange Mounting Holes
2
Feet of Head - Maximum
53 ft
Includes Flange
No Flange Included
Rotor Type
Wet
Connection Type
Flanged
Voltage
115 volts

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.