Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 3/4hp, 115VAC

  • Mfr # 98126808

  • Zoro # G415193943


product price: $5,283.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
3/4 hp
Number of Speeds
Variable
Maximum Flow Rate @ 5 Feet of Head
126 gpm
Maximum Flow Rate @ 15 Feet of Head
11 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126808
Zoro #
G415193943
UPC #
-
Country of Origin
United States

Dimensions

Face to Face Dimension
8 9/16 in
Manufacturer Warranty Length
30 mo
Overall Length
10.83 in
Overall Width
14.76 in
Overall Height
8.5 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
3/4 hp
Number of Speeds
Variable
Maximum Flow Rate @ 5 Feet of Head
126 gpm
Maximum Flow Rate @ 15 Feet of Head
11 gpm
Standards
ASTM A48-250B, cETLus, EN 1561 EN-GJL-250, Proposition 65
Maximum Flow Rate @ 30 Feet of Head
71 gpm
Nameplate Voltage
115V AC
Maximum Flow Rate @ 10 Feet of Head
120 gpm
Impeller Material
Composite
Number of Flange Mounting Holes
2
Pump Technology
Centrifugal
Includes Volute
Volute Included
Media Temperature - Maximum
230 Degrees F
Operating Pressure - Maximum
174 psi
Includes Union
No Union Included
Includes Timer
No Timer Included
Connection Standard
Flange
Feet of Head - Maximum
59 ft
For Media Type
Clear Water
Application
Circulating
Connectivity
Bluetooth
Pump Casing Material
Cast Iron
Mounting Orientation
Horizontal, Vertical
Number of Pump Heads
1
Electrical Connection Type
Plug-In
Priming
Self-Priming
Thermostat Included
No Thermostat Included
Pump Construction
2-Piece
Flow Rate - Maximum
62 gpm
Frequency
60 Hz
Rotor Type
Wet
Includes Flange
No Flange Included
ANSI Flange Class
Class 150
Media Temperature - Minimum
14 Degrees F
Full Load Current
5.26 A
For Low Lead Compliance Level
CE
Revolutions Per Minute - Maximum
4,980 RPM
Motor Design
Permanent Magnet AC Motor
Operating Modes
Constant Pressure
Motor Enclosure Design
Totally Enclosed Non-Ventilated

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.