Zoro Homepage

Circulating Pump, Flange, 3/4hp, 208-230VAC

  • Mfr # 96411800

  • Zoro # G016484761


original price: $9,416.99
10% off
new price: $8,474.99
/ea
Free Shipping & Returns

Key Features

Pump Technology
Centrifugal
Priming
Self-Priming
Manufacturer Warranty Length
30 mo
Number of Pump Heads
1
For Inlet Pipe Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96411800
Zoro #
G016484761
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
30 mo
For Inlet Pipe Diameter
1 1/2 in
Face to Face Dimension
11 1/2 in
Overall Length
11.5 in
Overall Height
18.44 in
Overall Width
8 in

Description

TP40-160/2B,3/4hp115/230 1Ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.