Zoro Homepage

Circulating Pump, Flange, 3/4hp, 460VAC

  • Mfr # 96402765

  • Zoro # G615263286


original price: $2,632.99
5% off
new price: $2,489.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Horsepower
3/4 hp
Number of Speeds
2
Face to Face Dimension
13 1/2 in
Impeller Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402765
Zoro #
G615263286
UPC #
-
Country of Origin
Serbia

Dimensions

Face to Face Dimension
13 1/2 in
Manufacturer Warranty Length
30 mo
Overall Width
12.36 in
Overall Height
13.5 in

Details

Item
Circulating Pump
Phase
Three
Horsepower
3/4 hp
Number of Speeds
2
Impeller Material
Stainless Steel
Maximum Flow Rate @ 15 Feet of Head
71 gpm
Standards
AISI 304, ASTM 35 B - 40 B, cCSAus, EN 1.4301, EN 1561 EN-GJL-250
Nameplate Voltage
460V AC
Maximum Flow Rate @ 10 Feet of Head
80 gpm
Maximum Flow Rate @ 5 Feet of Head
80 gpm
Application
Circulating
Operating Modes
Constant Pressure
Feet of Head - Maximum
26 ft
Pump Technology
Centrifugal
Full Load Current
0.73 A
Media Temperature - Maximum
248 Degrees F
Connection Standard
Flange
Thermostat Included
No Thermostat Included
Priming
Self-Priming
Includes Timer
No Timer Included
Includes Volute
Volute Included
Number of Flange Mounting Holes
2
Mounting Orientation
Horizontal, Vertical
For Low Lead Compliance Level
CE
Includes Flange
No Flange Included
Number of Pump Heads
1
Media Temperature - Minimum
14 Degrees F
Electrical Connection Type
Hardwired
Motor Design
Three-Phase
Revolutions Per Minute - Maximum
3,450 RPM
Motor Enclosure Design
Totally Enclosed Non-Ventilated
For Media Type
Clear Water
Rotor Type
Wet
Pump Casing Material
Cast Iron
Operating Pressure - Maximum
145 psi
ANSI Flange Class
Class 150
Pump Construction
2-Piece
Frequency
60 Hz
Includes Union
No Union Included

Description

Rail, Fit-Rite, Galvanized

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.