Zoro Homepage

Circulating Pump, Flange, 5/8hp, 208-230VAC

  • Mfr # 96402741

  • Zoro # G115193373


product price: $4,520.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Horsepower
5/8 hp
Number of Speeds
3
Manufacturer Warranty Length
30 mo
Overall Width
12.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402741
Zoro #
G115193373
UPC #
-
Country of Origin
Serbia

Dimensions

Manufacturer Warranty Length
30 mo
Overall Width
12.16 in
Face to Face Dimension
13 1/2 in
Overall Height
13.5 in

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.