Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 5/8hp, 230VAC

  • Mfr # 96402763

  • Zoro # G015193930


product price: $2,778.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
5/8 hp
Number of Speeds
3
Manufacturer Warranty Length
30 mo
Nameplate Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96402763
Zoro #
G015193930
UPC #
-
Country of Origin
Serbia

Dimensions

Manufacturer Warranty Length
30 mo
Overall Width
12.36 in
Face to Face Dimension
13 1/2 in
Overall Height
13.5 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
5/8 hp
Number of Speeds
3
Nameplate Voltage
230V AC
Impeller Material
Stainless Steel
Maximum Flow Rate @ 10 Feet of Head
79 gpm
Maximum Flow Rate @ 15 Feet of Head
72 gpm
Standards
AISI 304, ASTM 35 B - 40 B, cCSAus, EN 1.4301, EN 1561 EN-GJL-250
Maximum Flow Rate @ 5 Feet of Head
80 gpm
Operating Modes
Constant Pressure
Pump Technology
Centrifugal
Motor Design
Permanent Split Capacitor
Priming
Self-Priming
Revolutions Per Minute - Maximum
3,450 RPM
Full Load Current
2.24 A
Media Temperature - Maximum
248 Degrees F
Connection Standard
Flange
Includes Volute
Volute Included
Pump Construction
2-Piece
Includes Flange
No Flange Included
ANSI Flange Class
Class 150
Number of Pump Heads
1
Electrical Connection Type
Hardwired
Number of Flange Mounting Holes
2
Includes Timer
No Timer Included
Thermostat Included
No Thermostat Included
Pump Casing Material
Cast Iron
For Media Type
Clear Water
Frequency
60 Hz
Media Temperature - Minimum
14 Degrees F
Rotor Type
Wet
Mounting Orientation
Horizontal, Vertical
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Application
Circulating
Includes Union
No Union Included
For Low Lead Compliance Level
CE
Operating Pressure - Maximum
145 psi
Feet of Head - Maximum
26 ft

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.