Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 7/8hp, 115/230VAC

  • Mfr # 96439643

  • Zoro # G315193937


product price: $2,968.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
7/8 hp
Number of Speeds
1
Impeller Material
Stainless Steel
Maximum Flow Rate @ 15 Feet of Head
88 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96439643
Zoro #
G315193937
UPC #
-
Country of Origin
Serbia

Dimensions

Manufacturer Warranty Length
30 mo
Overall Width
12.2 in
Face to Face Dimension
8 9/16 in
Overall Height
8.5 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
7/8 hp
Number of Speeds
1
Impeller Material
Stainless Steel
Maximum Flow Rate @ 15 Feet of Head
88 gpm
Maximum Flow Rate @ 5 Feet of Head
98 gpm
Maximum Flow Rate @ 30 Feet of Head
43 gpm
Maximum Flow Rate @ 10 Feet of Head
95 gpm
Standards
AISI 304, ASTM 35 B - 40 B, cCSAus, EN 1.4301, EN 1561 EN-GJL-250
Nameplate Voltage
115/230V AC
Pump Technology
Centrifugal
ANSI Flange Class
Class 150
Pump Casing Material
Cast Iron
Full Load Current
5.1/2.7 A
Number of Flange Mounting Holes
2
Includes Volute
Volute Included
Priming
Self-Priming
Revolutions Per Minute - Maximum
3,450 RPM
Includes Flange
No Flange Included
Electrical Connection Type
Hardwired
Media Temperature - Minimum
14 Degrees F
Application
Circulating
Thermostat Included
No Thermostat Included
Frequency
60 Hz
Operating Pressure - Maximum
145 psi
Pump Construction
2-Piece
Number of Pump Heads
1
Operating Modes
Constant Pressure
For Media Type
Clear Water
Requires Dedicated Return Line
No Dedicated Return Line Required
Feet of Head - Maximum
36 ft
Rotor Type
Wet
Includes Timer
No Timer Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Media Temperature - Maximum
230 Degrees F
Motor Design
Permanent Split Capacitor
Flow Rate - Maximum
98 gpm
Includes Union
No Union Included
Connection Standard
Flange
Mounting Orientation
Horizontal, Vertical
For Low Lead Compliance Level
CE

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.