Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 7/8hp, 115VAC

  • Mfr # 96402834

  • Zoro # G609947796


product price: $2,996.00
/ea
Free Shipping & Returns

Key Features

Overall Height
11.5 in
Overall Width
12.86 in
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96402834
Zoro #
G609947796
UPC #
-
Country of Origin
Serbia

Dimensions

Overall Height
11.5 in
Overall Width
12.86 in
Capacitor size
60 µf/250 V
Port-to-port length
292 Mm
Manufacturer Warranty Length
30 mo
Face to Face Dimension
11 1/2 in

Details

Item
Circulating Pump
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Phase
Single
Motor Design
Permanent Split Capacitor
Application
Circulating
Standards
AISI 304, ASTM 35 B - 40 B, cCSAus, EN 1.4301, EN 1561 EN-GJL-250
Impeller Material
Stainless Steel
Maximum operating pressure
10 Bar
Max. power input
630 W
Pump housing
Cast Iron
Wattage
600 W
liquid temperature
60 °C
Thermal protection
Internal
Enclosure class
X4D
Rated voltage
1 X 115 V
Pipe connection
Gf 50
Density
983.2 Kg/M³
Insulation class
H
Pumped liquid
Water
Impeller
Stainless Steel
Range of ambient temperature
0 .. 40 °C
Speed no
3
Liquid temperature range
-10 .. 120 °C
Type of connection
Din
Number of poles
2
Maximum head
80 Dm
Number of Flange Mounting Holes
4
Horsepower
7/8 hp
Includes Flange
No Flange Included
Maximum Flow Rate @ 15 Feet of Head
100 gpm
Pump Casing Material
Cast Iron
Revolutions Per Minute - Maximum
3,450 RPM
Pump Technology
Centrifugal
Operating Pressure - Maximum
145 psi
Maximum Flow Rate @ 10 Feet of Head
114 gpm
Priming
Self-Priming
Maximum Flow Rate @ 5 Feet of Head
136 gpm
Includes Timer
No Timer Included
For Low Lead Compliance Level
CE
Number of Speeds
3
Media Temperature - Maximum
248 Degrees F
Nameplate Voltage
115V AC
ANSI Flange Class
Class 150
For Media Type
Clear Water
Mounting Orientation
Horizontal, Vertical
Full Load Current
5.85 A
Operating Modes
Constant Pressure
Rotor Type
Wet
Includes Union
No Union Included
Includes Volute
Volute Included
Feet of Head - Maximum
26 ft
Number of Pump Heads
1
Frequency
60 Hz
Electrical Connection Type
Hardwired
Connection Standard
Flange
Media Temperature - Minimum
14 Degrees F
Pump Construction
2-Piece
Thermostat Included
No Thermostat Included

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.